17-3/8 in. Octagonal Appliance Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Hatton 17-3/8 in. Octagonal Appliance Pull in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hatton 17-3/8 in. Octagonal Appliance Pull in Brushed Nickel

  • Fast #
  • Part #SH453321
  • Item #8333414
  • Manufacturer Part #453321
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Hatton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-7/8 in
Hardware Included:
Yes
Hardware Type:
Pull
Height:
17-3/8 in
Material:
Brass
Product Type:
Appliance Pull
Shape:
Octagonal
Style:
Modern
Weight:
2 oz
Width:
17-3/8 in