Hatton 17-3/8 in. Octagonal Appliance Pull in Satin Brass

Part #SH453323  |  Item #8333417  |  Manufacturer Part #453323

$89.00 EACH

Color/Finish: Satin Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Hatton

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-7/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 17-3/8 in

Material: Brass

Product Type: Appliance Pull

Shape: Octagonal

Style: Modern

Weight: 2

Width: 17-3/8 in