36 in. Floor Mount Vanity in Black

You last purchased this on
 
Signature Hardware

Hawkins 36 in. Floor Mount Vanity in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hawkins 36 in. Floor Mount Vanity in Black

  • Fast #
  • Part #SH407440
  • Item #7631232
  • Manufacturer Part #407440
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top is selected, it will come with a backsplash.
  • 2" diameter cutout for vessel sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Hawkins
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22 in
Height:
34-1/4 in
Installation Type:
Freestanding
MA Approved -:
No
Material:
Wood, Mahogany
Mirror Included:
No
Number of Doors:
2
Number of Drawers:
2
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Vanity
Size:
36 in
Vanity Top Shape:
Rectangle
WaterSense Labeled:
No
Width:
37 in