60 in. Floor Mount Vanity Double Cabinet in Black
Hawkins 60 in. Floor Mount Vanity Double Cabinet in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires double sink vanity top with 36" sink drain centers.
Specifications
- Application:
- Residential
- Collection:
- Hawkins
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21 in
- Height:
- 34-1/8 in
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Included:
- No
- Number of Doors:
- 3
- Number of Drawers:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- WaterSense Labeled:
- No
- Width:
- 60 in