Two Handle Kitchen Faucet with Side Spray in Chrome
Helena Two Handle Kitchen Faucet with Side Spray in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand spray measures: 2" Lx 2-1/2" W (front to back) x 5-1/4" H.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Helena
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Gooseneck
- Style:
- Traditional
- WaterSense Labeled:
- No