2 Robe Hook in Brushed Nickel
Helsinki 2 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Decorative base plate measures 1-3/8" L x 2" H.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 1-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Helsinki
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Width:
- 3-1/4 in