24 in. Towel Bar in Brushed Nickel
Helsinki 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass
- 24" bar measures 25-1/8" L overall with 24" centers
- Projects 2-3/4" from wall
- Decorative base plates measure 1-3/8" L x 2" H
- Concealed mounting hardware included
- All measurements are ± 1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 1-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Helsinki
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-3/4 in