This product requires certification to purchase.

24 in. Towel Bar in Chrome

You last purchased this on
 
Signature Hardware

Helsinki 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SH353698
  • Item #7696722
  • Manufacturer Part #353698
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Helsinki 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SH353698
  • Item #7696722
  • Manufacturer Part #353698
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass
  • 24" bar measures 25-1/8" L overall with 24" centers
  • Projects 2-3/4" from wall
  • Decorative base plates measure 1-3/8" L x 2" H
  • Concealed mounting hardware included
  • All measurements are ± 1/2"
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
1-3/8 in
Collection:
Helsinki
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Number of Bars:
1