Double Robe Hook in Polished Chrome
Helsinki Double Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Decorative base plate measures 1-3/8" L x 2" H.
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 1-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Helsinki
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Width:
- 3-1/4 in