Round Closed Towel Ring in Polished Chrome
Helsinki Round Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Decorative base plate measures 1-3/4" L x 2" H.
- Includes concealed mounting hardware.
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Helsinki
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 7-1/2 in