Hendrox 4 x 10 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #SH438155  |  Item #7851121  |  Manufacturer Part #438155

Call for Pricing

Width:

10 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Hendrox

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Duct Size: 4 in x 10 in

Length: 4 in

MA Approved: No

Material: Cast Iron

Overall Length: 5 in

Overall Width: 11-1/8 in

Shape: Rectangular

Style: Geometric

WaterSense Labeled: No

Width: 10 in