60 x 30 in. Cast Iron Double-Ended Pedestal Tub with Rolled Rim in White

You last purchased this on
 
Signature Hardware

Henley 60 x 30 in. Cast Iron Double-Ended Pedestal Tub with Rolled Rim in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Henley 60 x 30 in. Cast Iron Double-Ended Pedestal Tub with Rolled Rim in White

  • Fast #
  • Part #SH275846
  • Item #7406259
  • Manufacturer Part #275846
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires wall-mount or freestanding tub filler.
  • Overall Tub Size (Length x Width): 60 in x 30 in
  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Pedestal
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Drain is located in offset center of bathtub
  • Soaking Depth: 13 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
17-3/4 in
Basin Length:
39 in
Basin Width:
15 in
Bathtub Shape:
Oval
CSA Certified:
CSA B45.2-2018
Capacity:
32 gal
Clawfoot Included:
No
Collection:
Henley
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
17-3/4 in
Drain Included:
No
Drain Location:
Offset
Drain Opening:
3-1/2 in
Faucet Included:
No
Height:
24 in
Installation Type:
Freestanding
Material:
Cast Iron
Non-Slip Seat Surface:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
60 in
Overall Width:
30 in
Overflow Included:
Yes
Overflow Type:
Round
Pillow Included:
No
Soaking Depth:
13 in
WaterSense Labeled:
No
Weight:
340 lb
cUPC Certified:
Yes