Herne Right-Hand/Left-Hand Trip Lever in Polished Brass

Part #SH400748  |  Item #7698246  |  Manufacturer Part #400748

$39.00 EACH

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass lever-handle design.
  • Brass lever inside tank is 8-3/4" L.
  • Brass lever handle measures 3" L.

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

CSA Certified: CSA B45.1-18

Collection: Herne

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Handle Material: Brass

Handle Type: Lever

Length: 8-3/4 in

Material: Brass

Trip Lever Location: Right-Hand/Left-Hand