23-5/8 in. Towel Holder in Matte Black
Hibiscus 23-5/8 in. Towel Holder in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 23-5/8 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 23-5/8 in
- Style:
- Modern
- WaterSense Labeled:
- No