59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White
This product has been replaced by
Manufacturer Part #SHHBFSOT5930AWH
Hibiscus 59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 17-1/2 in
- Basin Length:
- 38-5/8 in
- Basin Width:
- 19-5/8 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.5-17
- Capacity:
- 63 gal
- Clawfoot Included:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-1/2 in
- GSA Approved:
- No
- Height:
- 22-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 29-1/2 in
- Overflow Type:
- Integrated
- Size:
- 59 in
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 88 lb
- Width:
- 29-1/2 in
- cUPC Certified:
- Yes