59 x 29-1/2 in. Soaker Freestanding Bathtub with Center Drain in White

This product has been replaced by

59X30X23 FS RECT TUB *HIBISCUS WH
Signature Hardware 59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White
Manufacturer Part #SHHBFSR5930AWH
You last purchased this on
 
Signature Hardware

Hibiscus 59 x 29-1/2 in. Soaker Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

59X30X23 FS RECT TUB *HIBISCUS WH
Signature Hardware 59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White
Manufacturer Part #SHHBFSR5930AWH
Signature Hardware

Hibiscus 59 x 29-1/2 in. Soaker Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHHBFSR5930WH
  • Item #7612045
  • Manufacturer Part #447007
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured slip-resistant bottom.
  • Leveling legs for simplified installation.
  • White Pop-Up drain included.
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain is located in center of bathtub
  • Soaking Depth: 15 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
17-1/2 in
Basin Length:
38 in
Basin Width:
18-1/2 in
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5, CSA B45.5-17
Capacity:
62 gal
Clawfoot Included:
No
Collection:
Hibiscus
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
15 in
Height:
23-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
59 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Length:
59 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Overflow Type:
Integrated
PipeTubing Size:
1-1/2 in
Size:
59 in
Soaking Depth:
15 in
WaterSense Labeled:
No
Weight:
114 lb
Width:
29-1/2 in