7-1/4 in. Shower Basket in Matte Black

You last purchased this on
 
Signature Hardware

Hibiscus 7-1/4 in. Shower Basket in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus 7-1/4 in. Shower Basket in Matte Black

  • Fast #
  • Part #SHBSKT01MB
  • Item #7781868
  • Manufacturer Part #446823
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12-5/8 in
MA Approved -:
No
Material:
Metal
NSF Certified:
No
Number of Shelves:
1
Product Type:
Shower Basket
Style:
Modern
UL Listed:
No
WaterSense Labeled:
No