Hibiscus Corner Shower Basket - Chrome

You last purchased this on
 
Signature Hardware

Hibiscus Hibiscus Corner Shower Basket - Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Hibiscus Corner Shower Basket - Chrome

  • Fast #
  • Part #SHBSKT01CP
  • Item #7634330
  • Manufacturer Part #446822
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hibiscus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
2-1/2 in
Installation Type:
Corner Mount
Length:
12-5/8 in
MA Approved -:
No
Material:
Metal
Product Type:
Shower Basket
Style:
Modern
WaterSense Labeled:
No
Weight:
1.65 lb
Width:
12-7/10 in