Corner Mount Metal Shower Basket in Polished Nickel
Hibiscus Corner Mount Metal Shower Basket in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Corner Mount
- Length:
- 12-5/8 in
- MA Approved -:
- No
- Material:
- Metal
- Product Type:
- Shower Basket
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.57 lb
- Width:
- 12-7/10 in