Diverter Valve
Hibiscus Diverter Valve
Product Details
Product Details
This product includes
Signature Hardware
Part #SH6103
Signature Hardware Single Handle Bathtub & Shower Faucet (Trim Only)
Part #SHHB9005MB
- Keep it simple and sophisticated by adding this Hibiscus in-wall diverter to your bathroom
- This product allows you to personalize your shower with any combination of shower heads, body jets, and hand showers
- Solid metal handle and base plate construction makes it as durable as it is stylish
- Metal handle
- Metal escutcheon
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
- Brass valve body
- Ceramic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 4-5/16 in
- Escutcheon Width:
- 4-5/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Spray Type:
- Full
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter