Hibiscus
Product Details
Product Details
This product includes
Signature Hardware
Part #SH6020
Signature Hardware
Part #SH6004
Signature Hardware Single Handle Thermostatic Valve Trim Only
Part #SHHB9009ZBN
Signature Hardware Single Handle Volume Control Trim Only
Part #SHHB9007ZBN
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hibiscus
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No