Hibiscus
Product Details
Product Details
This product includes
Signature Hardware
Part #SHH1010ZBN
Signature Hardware Single Function Hand Shower
Part #SHHS4080GZBN
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Spray Type:
- Full
- WaterSense Labeled:
- Yes