Toilet Tank Flush Lever in Brushed Nickel

You last purchased this on
 
Signature Hardware

Hibiscus Toilet Tank Flush Lever in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Toilet Tank Flush Lever in Brushed Nickel

  • Fast #
  • Part #SHHB100TLZBN
  • Item #7759121
  • Manufacturer Part #447341
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle Depth: 1-1/2"
  • Interior Lever Length: 8-1/2"
  • Handle Length: 2-1/4"
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Collection:
Hibiscus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Dual Flush:
No
Handle Type:
Trip Lever
Height:
1-1/2 in
Length:
11 in
MA Approved -:
No
Material:
Brass
Number of Handles:
Single Handle
WaterSense Labeled:
No
Weight:
0.59 lb
Width:
2-4/5 in