Toilet Tank Flush Lever in Polished Chrome
Hibiscus Toilet Tank Flush Lever in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle Depth: 1-1/2?
- Interior Lever Length: 8-1/2"
- Handle Length: 2-1/4"
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Dual Flush:
- No
- Handle Type:
- Trip Lever
- Height:
- 1-1/2 in
- Length:
- 11 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Weight:
- 0.58 lb
- Width:
- 2-4/5 in