Signature Hardware

Hibiscus Towel Rack in Polished Chrome

Part #MIRHIRK  |  Manufacturer Part #SHHBRKCP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

Collection: Hibiscus

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No