15-3/4 x 15-3/4 in. Square Dual Mount Bathroom Sink in White
Hibiscus™ 15-3/4 x 15-3/4 in. Square Dual Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 15-3/4" x 15-3/4" x 5-7/8"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- Drain outlet hole measures 1-5/8" making it compatible with most standard sized lavatory sink drains
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Interior Sink Basin Size (Length x Width): 15-1/8" x 15-1/8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Basin Depth:
- 3-3/4 in
- Basin Length:
- 15-13/100 in
- Basin Width:
- 15-13/100 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Hibiscus™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 5-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 15-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Square
- Sink Bowl Size:
- 15-1/8 in x 15-1/8 in
- Sink Depth:
- 5-7/8 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Width:
- 15-3/4 in