Signature Hardware

Hibiscus Vessel in White

Part #SHV301WH  |  Item #7919621  |  Manufacturer Part #SHV301WH

$179.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  24
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Sink requires a 3" drain hole in the countertop for proper fitment. Drilling may be needed to accommodate. When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink. No faucet holes; requires wall mount or counter-mount vessel faucet

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Rectangle

CSA Certified: CSA B45.1

Collection: Hibiscus

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-11/16 in

Height: 5-7/8 in

Length: 19-11/16 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 19-11/16 in x 16-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel Sink

Shape: Rectangular

Sink Bowl Size: 19 in x 10-7/8 in

Sink Depth: 3-1/2 in

Sink Installation Type: Vessel Mount

Sink Material: Fireclay

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 33.8

Width: 16-1/2 in

cUPC Certified: Yes