19-11/16 x 16-1/2 in. Rectangular Dual Mount Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Hibiscus™ 19-11/16 x 16-1/2 in. Rectangular Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus™ 19-11/16 x 16-1/2 in. Rectangular Dual Mount Bathroom Sink in White

  • Fast #
  • Part #SHV308WH
  • Item #7919721
  • Manufacturer Part #SHV308WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Includes overflow
  • Drain not included
  • Rectangle sink shape
  • Drain outlet hole measures 1-11/16" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • There are 3 predrilled faucet holes on the sink to accommodate a two-handle lavatory faucet
  • Interior Sink Basin Size (Length x Width): 19" x 10-7/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Depth:
3-1/2 in
Basin Length:
19 in
Basin Width:
10-22/25 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Hibiscus™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
Rear Center
Drain Opening:
1-11/16 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed -:
Yes
Length:
19-11/16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
19 in x 10-7/8 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
UL Listed:
Yes
Width:
16-1/2 in
cUPC Certified:
Yes