Vessel Mount Bathroom Sink in White
Hibiscus Vessel Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 16-9/16" x 16-9/16" x 5-7/8"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- There is a single predrilled faucet hole on the sink to accommodate a monoblock lavatory faucet
- Interior Sink Basin Size (Length x Width): 15-7/8" x 11-7/16"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 3-13/16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Hibiscus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5-7/8 in
- IAPMO Listed -:
- No
- Length:
- 16-9/16 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Round
- Sink Bowl Size:
- 15-7/8 in x 11-7/16 in x 3-13/16 in
- Sink Depth:
- 3-13/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-9/16 in x 16-9/16 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 27 lb
- Width:
- 16-9/16 in
- cUPC Certified:
- Yes