100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Hidden Creek 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Product Details
Product Details
- Glass Type: Clear water
- Light bulb type: Incandescent
- Location Rating: Wet
- Dark Sky Compliant: Yes
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Hidden Creek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 110V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6-3/4 in