Hinson Two Handle Shower System in Brushed Nickel

Part #SH414862  |  Item #7699855  |  Manufacturer Part #414862

$949.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass construction.
  • Shower system includes a wall mount shower head, wall-mount slide bar with hand shower, hand shower water connection, tub spout, and a thermostatic 3-way in-wall diverter.
  • Diverter trim measures 5-3/4" L x 7-7/8" H.
  • Diverter min/max installation depth: 1-1/2" - 2-1/8".
  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • Slide bar center-to-center measurement: 27-5/8".
  • Slide bar overall height: 29-1/2".
  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Hinson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: No

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection: Female, MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 2 gpm

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Two Handle

Pause Control: No

Slide Bar Height: 29-1/2 in

Spout Reach: 5-1/8 in

Style: Modern

Supply Lines Included: Yes

Trim Only: No

Tub Spout Reach: 4-1/2 in

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Thermostatic Valve