Two Handle Shower System in Chrome
Hinson Two Handle Shower System in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower system includes a wall mount shower head, wall-mount slide bar with hand shower, hand shower water connection, tub spout, and a thermostatic 3-way in-wall diverter.
- Diverter trim measures 5-3/4" L x 7-7/8" H.
- Solid brass construction.
- Hand shower spray area: 3/8" L x 2-3/8" H.
- Slide bar center-to-center measurement: 27-5/8".
- Slide bar overall height: 29-1/2".
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Diverter min/max installation depth: 1-1/2" - 2-1/8".
- 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
- Hand shower water connection features a 1/2" IPS connection.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Hinson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- No
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection:
- Female, MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Jets:
- 3
- Pause Control:
- No
- Slide Bar Height:
- 29-1/2 in
- Spout Reach:
- 5-1/8 in
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Tub Spout Reach:
- 4-1/2 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve