Hinson Two Handle Single Function Shower System in Brushed Nickel

Part #SH414826  |  Item #7699358  |  Manufacturer Part #414826

$1,099.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Diverter min/max installation depth: 1-1/2" - 2-1/8".
  • Shower head features a single spray setting - Rain
  • Swivel body sprays overall dimensions: 2-1/2" diameter; spray dimensions: 1-1/8" diameter.
  • Swivel body sprays projects 2-1/2" from wall.
  • All valves required for installation are included with this package
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Hinson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5-1/2 in

Drain Included: No

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MIPS, MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 8 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: Rainfall

Style: Modern

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Valve Type: Thermostatic Valve