Hinson Two Handle Single Function Shower System in Brushed Nickel

Part #SH414849  |  Item #7699882  |  Manufacturer Part #414849

$1,124.10 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Hinson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 10 in

Escutcheon Height: 8 in

Escutcheon Width: 5-1/2 in

Faucet Connection: Female, MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Jets: 3

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Style: Modern

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Valve Type: Thermostatic Valve