Hollyn Single Handle Dual Function Shower System in Chrome

Part #SH443751  |  Item #7941889  |  Manufacturer Part #SH443751

$899.00 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Hollyn

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 13 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spray Type: [Rainfall, Waterfall]

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Thermostatic Valve

WaterSense Labeled: No