Honeycomb 2-1/4 x 10 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH313331  |  Item #7741886  |  Manufacturer Part #313331

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Louver control extends 3/8" H from vent.
  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Honeycomb

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 3-1/4 in

Overall Width: 11-1/8 in

Width: 10 in