8 x 12 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

You last purchased this on
 
Signature Hardware

Honeycomb 8 x 12 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Honeycomb 8 x 12 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

  • Fast #
  • Part #SH327334
  • Item #7743630
  • Manufacturer Part #327334
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • Made of solid brass.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Honeycomb
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Installation Type:
Wall Mount
Length:
8 in
MA Approved -:
No
Material:
Brass
Overall Length:
9-1/4 in
Overall Width:
13-3/8 in
WaterSense Labeled:
No
Width:
12 in