Honeycomb 8 x 12 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH327330  |  Item #7743639  |  Manufacturer Part #327330

$99.00 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Honeycomb

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 8 in

MA Approved: No

Material: Brass

Overall Length: 9-1/4 in

Overall Width: 13-3/8 in

WaterSense Labeled: No

Width: 12 in