1-3/8 in. Brass Round Cabinet Knob in Antique Nickel

You last purchased this on
 
Signature Hardware

Hosmer 1-3/8 in. Brass Round Cabinet Knob in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hosmer 1-3/8 in. Brass Round Cabinet Knob in Antique Nickel

  • Fast #
  • Part #SH445366
  • Item #7960713
  • Manufacturer Part #445366
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Prongs located on the base of the knob prevent it from spinning once installed.
  • Includes fastening hardware.
  • 1-3/8” Overall Dimensions: 1-3/8” Diameter. x 1-1/8” D.
  • Requires Certification

Documents


Specifications

Collection:
Hosmer
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
1-1/8 in
Diameter:
1-3/8 in
Hardware Type:
Knob
MA Approved -:
No
Material:
Brass
Overall Depth:
1-1/8 in
Product Type:
Cabinet Knob
Shape:
Round
Size:
1-3/8 in x 1-1/8 in
WaterSense Labeled:
No