Hosmer 1-3/8 in. Brass Round Cabinet Knob in Satin Brass

Part #SH445368  |  Item #7960724  |  Manufacturer Part #445368

Color/Finish: Satin Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-3/8” Overall Dimensions: 1-3/8” Diameter. x 1-1/8” D.
  • Prongs located on the base of the knob prevent it from spinning once installed.
  • Includes fastening hardware.

Documents

Specifications

Collection: Hosmer

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-1/8 in

Diameter: 1-3/8 in

Hardware Type: Knob

Length: 1-3/8 in

Material: Brass

Overall Depth: 1-1/8 in

Product Type: Cabinet Knob

Shape: Round

Size: 1-3/8 in x 1-1/8 in