Hossburn 21-1/2 in. Flat Appliance Pull in Dark Bronze

Part #SH450243  |  Item #8286595  |  Manufacturer Part #450243

$139.00 EACH

Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Hossburn

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1-5/8 in

Length: 21-1/2 in

Material: Bronze

Product Type: Appliance Pull

Shape: Flat

Style: Modern

Weight: 5

Width: 19-1/2 in