Illumine Dual 31-1/2 x 21-3/4 in. Surface Mount Medicine Cabinet in Brushed Stainless Steel

Part #SH338348  |  Item #7715980  |  Manufacturer Part #338348

Call for Pricing

Color/Finish: Brushed Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overall Dimensions: 31-1/2" L x 5-1/8" W (front to back) x 21-3/4" H.
  • Mirror only: 15-1/2" L x 20" H.
  • Surface mounted.
  • Mounting screws included.
  • Each cabinet has 1 stainless steel shelf inside.
  • Vertical frame with hinged doors.
  • Power button and outlet located next to right light.
  • Pair of LED lights included.
  • Hard-wired.
  • UL listed.

Specifications

Application: Residential

Bulb Type: Integrated LED

Collection: Illumine Dual

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5-1/8 in

Height: 21-3/4 in

Installation Type: Surface Mount

Lights Included: Yes

MA Approved: No

Material: Stainless Steel

Material Type: 304

Mirror Included: Yes

Mirror Shape: Rectangle

Number of Doors: 2

Number of Shelves: 3

Size: 31-1/2 in x 21-3/4 in x 5-1/8 in

Style: Modern

WaterSense Labeled: No

Weight: 22.4

Width: 31-1/2 in