63 x 29 in. Freestanding Bathtub Center Drain in White with Chromes Trim
Imler 63 x 29 in. Freestanding Bathtub Center Drain in White with Chromes Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 63 in x 29 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 14-1/4 in (as measured to the overflow outlet or tub rim)
Specifications
- Application:
- Residential
- Basin Length:
- 43-5/16 in
- Basin Width:
- 18-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 66 gal
- Collection:
- Imler
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/8 in
- Height:
- 25 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 25 in
- Overall Length:
- 63 in
- Overall Width:
- 29 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Soaking Depth:
- 14-1/4 in
- Weight:
- 135 lb