63 x 29 in. Freestanding Bathtub Center Drain in White with Whites Trim

You last purchased this on
 
Signature Hardware

Imler 63 x 29 in. Freestanding Bathtub Center Drain in White with Whites Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Imler 63 x 29 in. Freestanding Bathtub Center Drain in White with Whites Trim

  • Fast #
  • Part #SH442811
  • Item #8339998
  • Manufacturer Part #442811
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Signature Hardware's Dark Gray is comparable to Pantone 431 and Sherwin-Williams. Web Gray 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
  • This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
  • The paint used for this tub is lead free.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
43-5/16 in
Basin Width:
18-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
66 gal
Collection:
Imler
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-3/8 in
Height:
25 in
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
25 in
Overall Length:
63 in
Overall Width:
29 in
Overflow Included:
Yes
Overflow Type:
Integral
Soaking Depth:
14-1/4 in
Weight:
135 lb