1-5/8 in. Cabinet Knob in Champagne Bronze
Inigo 1-5/8 in. Cabinet Knob in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Inigo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-5/8 in
- Material:
- Zinc
- Width:
- 1-1/4 in