IPS 1-1/2 in. Brass Smooth Radiator Flange

Part #SH243477  |  Item #7741976  |  Manufacturer Part #243477

$29.00 EACH

End Connections:

IPS
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Height : 5/8".
  • Fits together without hardware for easy installation around your pipe.
  • 1-1/2" (IPS) pipe flange: 1-7/8" inside diameter; 3-7/8" outside diameter.

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 3-7/8 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Installation Type: Floor Mount

Material: Brass

Product Type: Radiator Flange

Type: SH243477