Signature Hardware
IPS 1-1/4 in. Brass Smooth Radiator Flange
Part #SH356353 | Item #7696953 | Manufacturer Part #356353
$29.00
EACH
End Connections:
IPSProduct Details
- Made of solid brass.
- Height : 5/8".
- Fits together without hardware for easy installation around your pipe.
- 1-1/4" (IPS) pipe flange: 1-3/4" inside diameter; 3-1/4" outside diameter.
Specifications
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Diameter: 3-1/4 in
End Connection 1: IPS
End Connections: IPS
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Installation Type: Floor Mount
Material: Brass
Product Type: Radiator Flange
Type: S356353