IPS 1 in. Brass Smooth Radiator Flange

Part #SH243471  |  Item #7741978  |  Manufacturer Part #243471

$34.00 EACH

End Connections:

IPS
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Height : 5/8".
  • Fits together without hardware for easy installation around your pipe.
  • 1" (IPS) pipe flange: 1-3/8" inside diameter; 3-1/4" outside diameter.

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 3-1/4 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Installation Type: Floor Mount

MA Approved: No

Material: Brass

Product Type: Radiator Flange

WaterSense Labeled: No