Signature Hardware
IPS 1/2 in. Brass Smooth Radiator Flange
Part #SH243460 | Item #7742003 | Manufacturer Part #243460
$29.00
EACH
End Connections:
IPSProduct Details
- Made of solid brass.
- Height : 5/8".
- Fits together without hardware for easy installation around your pipe.
- 1/2" pipe (IPS) flange: 7/8" inside diameter; 3-1/4" outside diameter.
Specifications
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 3-1/4 in
End Connection 1: IPS
End Connections: IPS
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Installation Type: Floor Mount
Material: Brass
Product Type: Radiator Flange
Type: SH243460