Iron Cabin Door Hook Latch in Black Powder Coat

Part #SH296278  |  Item #7714045  |  Manufacturer Part #296278

$29.00 EACH
(Pricing is for Black Powder Coat)

Color/Finish: Black Powder Coat

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 16" latch measures overall: 17" W x 1-1/2" H.
  • Includes fastening hardware.
  • Includes fastening hardware.

Specifications

ANSI Specifications: ANSI GRADE

Application: Residential

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Door Hardware Type: Latch

Height: 1-1/2 in

Installation Type: Door Mount

Lock Type: Hook Latch

MA Approved: No

Material: Iron

Product Type: Door Hook Latch

Size: 17 in x 1-1/2 in

WaterSense Labeled: No

Width: 17 in